Zoro Homepage

Electric Chain Hoist, 1000 lb cap.

  • Mfr # JLCCT1016315

  • Zoro # G810918769


product price: $6,166.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Maximum Lifting Length
15 ft
Mount Type
Push Trolley
Number of Speeds
1
Fixed Lift Speed
16 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLCCT1016315
Zoro #
G810918769
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
15 ft

Details

Voltage
230/460V AC
Mount Type
Push Trolley
Number of Speeds
1
Fixed Lift Speed
16 fpm
Maximum Lifting Capacity
1,000 lb
Included Components
Push Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
1/2 hp
Headroom
17 5/16 in
Duty Classification
H4
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Motor Horsepower 1/2 hp, Operating Voltage 230/460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.