This item is Discontinued.

Coffing Hoists Electric Chain Hoist, 2000 lb., 10 ft. 10716W

Electric Chain Hoist, 2000 lb., 10 ft. (Discontinued)

  • Mfr # 10716W
  • Zoro # G7055727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10716W
Zoro #
G7055727
UPC #
-
Country of Origin
Unknown

Dimensions

Housing Length
23 3/8 in
Housing Width
11 5/8 in
Min. Radius Curve
48 in
Housing Depth
8 in
Fits Beam Height
6 in to 18 in
Minimum Radius Curve
48"

Details

Thermal Protection
No
Hoist Mount
Hook Mounted - No Trolley
Phase
3
Min. Between Hooks
18 11/16 in
Finish
Painted
Hoist Lift
10 ft
Voltage
460
Control
NEMA 3R Pushbutton
Load Capacity
2000 lb.
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Color
White
Motor HP
1/2
Reeving
2
Standards
Complies with ASME/ANSI B30.16
Brake
Disc Motor
Clutch
Overload Limiting
Includes
Hooks w/Safety Latches
Control Cord
6 ft
Number of Speeds
1
Lubrication
Oil Bath Gear
Classification
H3
Amps @ Low Volts
2.2/1.1
Lift Speed
8 fpm
Electric Hoist Item
Chain Hoist
Headroom
18-1/4"

Description

Electric Chain Hoist, Number of Speeds 1, Headroom 18-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.