
Electric Chain Hoist, 2000 lb cap.
Mfr # JLCCT2016110
Zoro # G710918777
product price: $6,487.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Voltage
115V AC
Mount Type
Push Trolley
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Included Components
Push Trolley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLCCT2016110
Zoro #
G710918777
UPC #
-
Country of Origin
United States
Dimensions
Maximum Lifting Length
10 ft
Details
Voltage
115V AC
Mount Type
Push Trolley
Maximum Lifting Capacity
2,000 lb
Number of Speeds
1
Included Components
Push Trolley
Fixed Lift Speed
16 fpm
Motor Horsepower
1 hp
Headroom
17 5/16 in
Duty Classification
H4
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.