This item is Discontinued.

Coffing Hoists Electric Wire Rope Hoist, 2000 lb., 25 ft., Motorized Trolley, White 13451W

Electric Wire Rope Hoist, 2000 lb., 25 ft., Motorized Trolley, White (Discontinued)

  • Mfr # 13451W
  • Zoro # G0473789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13451W
Zoro #
G0473789
UPC #
-
Country of Origin
Unknown

Dimensions

Housing Depth
22-13/16"
Housing Length
35-15/16"
Housing Width
7-15/16"
Min. Radius Curve
48"
Fits Beam Height
6" to 18"

Details

Color
White
Hoist Lift
25 ft.
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley
Lift Speed
16 fpm
Load Capacity
2000 lb.
Min. Between Hooks
22-13/16"
Motor HP
1
Phase
3
Standards
ASME/ANSI B30.16
Voltage
230/460
Amps @ Low Volts
4.2/2.1
Control
NEMA 3R Pushbutton Pendant
Classification
H3
Thermal Protection
Thermal Overload Protection
Reeving
1
Clutch
Overload Limiting
Fits Beam Flange W
3-5/16" to 7"
Control Cord
21 ft.
Brake
Electric Disc Motor
Item
Electric Wire Rope Hoist
Trolley Speed
35 fpm
Lubrication
Oil Bath Gear
Trolley Configuration
Motorized Trolley
Material
Cast Aluminum Housing
Headroom
22-13/16"

Description

Electric Wire Rope Hoist, Headroom 22-13/16 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.