Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH5341
Zoro #
G9084126
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Controller Cord Length
6 ft
Details
Color
Yellow
Item
Push Button Assembly with Cable
Fits Brand
CM
Product Type
Pendant Station
Includes
Cord, Station
Connection Type
Wired
Functions
Up/Down
For Use With
Electric Hoist
Compatible Series
Coffing EMC, Coffing EWC
Compatible with Manufacturer Part Number
07612W, 07627W, 07632W
Controls
Push Button Handheld
Compatible Hoist Type
Electric Chain Hoists
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Handheld, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing EMC, Coffing EWC, Compatible with Manufacturer Part Number 07612W, 07627W, 07632W, For Use With Electric Hoist, Overall Length 6 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.