Zoro Homepage

Collapsible Bucket - 5 Liter

  • Mfr # 2080

  • Zoro # G816265805


product price: $16.19
/ea

Key Features

Color
Blue
Bucket/Pail Material
Plastic
Depth
7.28 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080
Zoro #
G816265805
UPC #
56389020801
Country of Origin
China

Dimensions

Depth
7.28 in
Length
10 in

Details

Color
Blue
Bucket/Pail Material
Plastic

Description

Coghlan's Collapsible Bucket is handy for all sorts of tasks at the campsite, or in the yard. Made of durable, food-safe TPR and PP plastics, this bucket can handle everything from collecting berries to carrying tools. With hanging holes on the rim and the ability to collapse to only a few inches, they are easy to store in tight places

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.