Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable H2O Carrier, 2 Gal.

  • Mfr # 9223

  • Zoro # G215887943


product price: $23.55
/ea

Key Features

Material
Plastic
Color
White
Depth
10 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9223
Zoro #
G215887943
UPC #
56389092235
Country of Origin
China

Dimensions

Depth
10 in
Length
2.25 in

Details

Material
Plastic
Color
White

Description

This water carrier has sides that expand to increase capacity. Made of high strength polyethylene with comfortable carry grip and screw on cap with on/off spigot. Size Empty: 9-3/4 x 16 x 2-1/4 in. 25 x 40.6 x 5.8 cm.. Capacity: 2 U.S. gal/ 8 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.