
Picnic Table Cover
Mfr # 2320
Zoro # G016265803
product price: $19.99
/eaKey Features
Tabletop Color
Green
Depth
3.5 in
Overall Length
3 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2320
Zoro #
G016265803
UPC #
56389023208
Country of Origin
China
Dimensions
Depth
3.5 in
Overall Length
3 in
Details
Tabletop Color
Green
Material
Polyester
Description
Transform any picnic table into a welcoming place to eat, share stories, and play games with Coghlan's Picnic Table Cover. This camp-themed table cover can be set up in a matter of seconds thanks to its fitted construction and tensioning system. Designed to fit over standard picnic tables, the fitted construction eliminates the need for tablecloth clamps. Made of durable and strong ripstop polyester, this water-resistant picnic table cover is easy to wipe clean and is built to last. Simply stuff it back into its attached carrying bag when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.