Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solo Tableware

  • Mfr # 2315

  • Zoro # G916326352


product price: $16.19
/ea

Key Features

Color
Black
Material
Plastic
Length
3.25 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315
Zoro #
G916326352
UPC #
56389023154
Country of Origin
China

Dimensions

Length
3.25 in
Depth
9.5 in

Details

Color
Black
Material
Plastic

Description

Coghlan's Solo Tableware kit allows you to dine in comfort and reduce your environmental footprint. Made of up to 50% wheat straw, this single-person camping tableware set is a great alternative to single-use paper and plastic dinnerware. It features a large plate, bowl, cutlery set, and cup contained in a mesh bag for easy transporting. BPA-free and dishwasher and microwave safe, this high-quality kit is easy to clean and built to last. It's the perfect item to bring when going on camping trips, canoe trips, or any solo adventure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.