Zoro Homepage

0-60 psi psi, 2" Dial, 1/8" Bottom Location

  • Mfr # GB1860

  • Zoro # G7605765


product price: $18.49
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/8"
Dial Size (In.)
2"
Lens Material
Glass
Primary Pressure Range
0-60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1860
Zoro #
G7605765
UPC #
29292303897
Country of Origin
China

Dimensions

Process Connection Size
1/8"
Dial Size (In.)
2"

Details

Process Connection Location
Bottom
Lens Material
Glass
Primary Pressure Range
0-60 psi
Primary Scale Units
psi

Description

2" Chrome Dial Gauge 1/8" Bottom Mount 0-60 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.