Industrial Pressure Gauge, 0 to 15 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 202L-208B
  • Zoro # G6334730
product price: 
$
17.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
202L-208B
Zoro #
G6334730
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Includes
Vent Plug
Calibration Certificate Included
No
Smallest Graduation
0.1 psi
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
0.1
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Copper
Connection Type
MNPT
Pointer Material
Aluminum
Field Fillable
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 1 bar
Bezel Material
Stainless Steel
Dial Face Material
Aluminum
Primary Scale Minor Graduations
0.1
Dry Dampening Feature
None
Pointer Color
Black
Case Construction
Stainless Steel
Dial Color
White
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade B
Bezel Mounting Type
Fixed
Pressure Range Type
Pressure
Scale Type
Dual
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Sensor Material
Copper Alloy
Secondary Scale Units
bar
Process Connection Gender
Male
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Maximum Pressure
15
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
1 bar
Operating Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
202L
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible Series
202L
For Use With
202L

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.08"
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Nominal Dial Size
2 in
Case Diameter
2.28 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.