Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2" Chrome Dial Gauge 1/4" Bottom Mount 0-200 PSI

  • Mfr # GB16200

  • Zoro # G7605625


product price: $20.39
/ea

Key Features

Lens Material
Glass
Primary Pressure Range
0-200 psi
Dial Size (In.)
2 1/2
Process Connection Size
1/4
Process Connection Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB16200
Zoro #
G7605625
UPC #
29292303057
Country of Origin
China

Dimensions

Dial Size (In.)
2 1/2
Process Connection Size
1/4

Details

Lens Material
Glass
Primary Pressure Range
0-200 psi
Process Connection Location
Bottom

Description

2 1/2" Chrome Dial Gauge 1/4" Bottom Mount 0-200 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.