27468 1/4Idx12ft W-1 Swivel Fit Nylon Hose

  • Mfr # 166-N14-12A

  • Zoro # G415812714


product price:  $41.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166-N14-12A
Zoro #
G415812714
UPC #
29292274685
Country of Origin
United States

Description

Inner Diam: 1/4in. -Connection Type: Male/Male. -Operating Temp.: -60 °F Min 200 °F Max. -Color: Yellow. -Tube Material: Nylon. -Fitting Size: 1/4in. -Fitting Type: 1 Swivel 1 Rigid. -Length: 12 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.