Shop COILHOSE PNEUMATICS
See all product information
Create Account
Automotive Connector FPT 1/4"
- Mfr # 1602
- Zoro # G1112944
product price:Â
$
2.65
/ea
Sold in multiples of 3 for
$7.95
Key Features
Connection
Female
Inlet (In.)
1/4 in (F)NPT
Type
Automotive Connector
NPT Inlet (In.)
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602
- Zoro #
- G1112944
- UPC #
- 029292118033
- Country of Origin
- United States
- Item
- Automotive Connector,FPT,1/4"
- Connection
- Female
- Inlet (In.)
- 1/4 in (F)NPT
- Type
- Automotive Connector
- NPT Inlet (In.)
- 1/4 in
- Material
- Steel
- Accessory Type
- Automotive Connector,FPT,1/4"
Description
Automotive Connector,FPT,1/4 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.