Shop COILHOSE PNEUMATICS
See all product information
Create Account
Brass Non-Safety Tip Blow Gun
- Mfr # 605
- Zoro # G1119299
product price:Â
$
12.19
/ea
Key Features
Body Material
Die Cast Zinc
Application
Cleaning
Includes
Brass Tip
Air Inlet
1/4 in NPT Female
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605
- Zoro #
- G1119299
- UPC #
- 029292131728
- Country of Origin
- New Caledonia
Dimensions
- Air Inlet Size
- 1/4 in
Details
- Body Material
- Die Cast Zinc
- Application
- Cleaning
- Includes
- Brass Tip
- Air Inlet
- 1/4 in NPT Female
- Color
- Silver
- Nozzle
- Safety
- Item
- Brass Non-Safety Tip Blow Gun
- Maximum Inlet Pressure
- 150 psi
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
Description
Brass Non-Safety Tip Blow Gun, Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.