Industrial Connector FPT Brass 1/4"
- Mfr # 1502B
- Zoro # G1113732
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Type
Industrial Connector
Port (In.)
1/4 in
Provides
Provide Enhanced Corrosion Resistance
Inlet (In.)
1/4 in (F)NPT
NPT Inlet (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502B
- Zoro #
- G1113732
- UPC #
- 029292872560
- Country of Origin
- United States
- Item
- Industrial Connector FPT Brass,1/4"
- Type
- Industrial Connector
- Port (In.)
- 1/4 in
- Provides
- Provide Enhanced Corrosion Resistance
- Inlet (In.)
- 1/4 in (F)NPT
- NPT Inlet (In.)
- 1/4 in
- Connection
- Female
- Material
- Brass
- Accessory Type
- Industrial Connector FPT Brass,1/4"
Description
Industrial Connector FPT Brass,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.