Industrial Connector ID Hose 1/2"
- Mfr # 1208
- Zoro # G1111842
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Port (In.)
1/2 in
Connection
Hose Barb
Provides
Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
Inlet (In.)
1/2 in Hose Barb
Type
Industrial Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1208
- Zoro #
- G1111842
- UPC #
- 029292113601
- Country of Origin
- United States
- Item
- Industrial Connector,ID Hose,1/2"
- Port (In.)
- 1/2 in
- Connection
- Hose Barb
- Provides
- Steel Connectors Offer a Harder Sealing Surface That is More Resistant to Dings and Scratches
- Inlet (In.)
- 1/2 in Hose Barb
- Type
- Industrial Connector
- Material
- Steel
- Accessory Type
- Industrial Connector,ID Hose,1/2"
Description
Industrial Connector,ID Hose,1/2 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.