Shop COILHOSE PNEUMATICS
See all product information
Create Account
Industrial Coupler ID Lock-On 3/8"
- Mfr # 586L
- Zoro # G1117969
product price:Â
$
16.79
/ea
Key Features
Inlet (In.)
3/8 in
Connection
Lock On
Port (In.)
3/8 in
Material
Steel
Type
Industrial Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586L
- Zoro #
- G1117969
- UPC #
- 029292880022
- Country of Origin
- United States
- Item
- Industrial Coupler,ID Lock-On,3/8"
- Inlet (In.)
- 3/8 in
- Connection
- Lock On
- Port (In.)
- 3/8 in
- Material
- Steel
- Type
- Industrial Coupler
- Accessory Type
- Industrial Coupler,ID Lock-On,3/8"
Dimensions
- Inlet Dia. (In.)
- 3/8 in
Description
Industrial Coupler,ID Lock-On,3/8 In., Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.