Needle Blow Gun Tip 0.042" x 15/16"
- Mfr # SNT-1
- Zoro # G1128405
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Overall Length
15/16 in
Standards
OSHA Compliant
Nozzle Type
Needle
Compatible with Series
600, 700, 770, CEG
Compatible with Product Type
Blow Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT-1
- Zoro #
- G1128405
- UPC #
- 029292223614
- Country of Origin
- United States
Dimensions
- Overall Length
- 15/16 in
- Diameter
- 27/64 in
Details
- Standards
- OSHA Compliant
- Item
- Needle Blow Gun Tip,0.042" x 15/16"
- Nozzle Type
- Needle
- Compatible with Series
- 600, 700, 770, CEG
- Compatible with Product Type
- Blow Guns
Description
Needle Blow Gun Tip,0.042 In. x 15/16 In., Overall Length 15/16 in, Diameter 27/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.