Shop COILHOSE PNEUMATICS
See all product information
Create Account
Typhoon Blow Gun 24" Extension/High Flow Tip 1/4"
Mfr # TYP2524
Zoro # G1114852
product price:Â
$
40.65
/ea
Key Features
Body Material
Die Cast Zinc
Air Inlet
1/4 in NPT Female
Nozzle
Safety
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Extension Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TYP2524
- Zoro #
- G1114852
- UPC #
- 029292112529
- Country of Origin
- New Caledonia
Dimensions
- Extension Size
- 24 in
- Air Inlet Size
- 1/4 in
- Extension Length - Subhead
- 24 in Nominal Extension Length
- Nominal Extension Length
- 24 in
Details
- Body Material
- Die Cast Zinc
- Air Inlet
- 1/4 in NPT Female
- Nozzle
- Safety
- Standards
- OSHA 1910.242(B), OSHA 1910.95(A)
- Item
- Typhoon BG 24" Ext./ High Flow Tip,1/4"
- Air Consumption
- 34 cfm
- Maximum Inlet Pressure
- 150 psi
- Air Inlet Type
- NPT
- Air Inlet Gender
- Female
Description
Typhoon BG 24 In. Ext./ High Flow Tip,1/4 In., Nozzle Safety, Body Material Die Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov