Shop COILHOSE PNEUMATICS
See all product information
Create Account
Universal Coupler FPT 1/4"
- Mfr # 150U
- Zoro # G1114992
product price:Â
$
13.75
/ea
Key Features
Max. Pressure (PSI)
150 psi
Connection
Female
Type
Universal
Max. Working Pressure (PSI)
150 psi
Inlet (In.)
1/4 in (F)NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150U
- Zoro #
- G1114992
- UPC #
- 029292115605
- Country of Origin
- United States
Details
- Item
- Universal Coupler,FPT,1/4"
- Max. Pressure (PSI)
- 150 psi
- Connection
- Female
- Type
- Universal
- Max. Working Pressure (PSI)
- 150 psi
- Inlet (In.)
- 1/4 in (F)NPT
- NPT Inlet (In.)
- 1/4 in
- Temp. Range
- -40 Degrees to 250 Degrees F
- Material
- Brass
- Max. Temp. (F)
- 250 Degrees F
- Accessory Type
- Universal Coupler,FPT,1/4"
Description
Universal Coupler,FPT,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.