Shop COILHOSE PNEUMATICS
See all product information
Create Account
Universal Coupler MPT 1/4"
- Mfr # 152U
- Zoro # G1115010
product price:Â
$
13.85
/ea
Key Features
Inlet (In.)
1/4 in (M)NPT
Type
Universal
Max. Pressure (PSI)
150 psi
NPT Inlet (In.)
1/4 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152U
- Zoro #
- G1115010
- UPC #
- 029292115780
- Country of Origin
- United States
- Item
- Universal Coupler,MPT,1/4"
- Inlet (In.)
- 1/4 in (M)NPT
- Type
- Universal
- Max. Pressure (PSI)
- 150 psi
- NPT Inlet (In.)
- 1/4 in
- Material
- Brass
- Max. Temp. (F)
- 250 Degrees F
- Max. Working Pressure (PSI)
- 150 psi
- Connection
- Male
- Temp. Range
- -40 Degrees to 250 Degrees F
- Accessory Type
- Universal Coupler,MPT,1/4"
Description
Universal Coupler,MPT,1/4 In., Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.