Zoro Homepage

CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID

  • Mfr # CST-2

  • Zoro # G011221163


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Refrigerant Type
CO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-2
Zoro #
G011221163
UPC #
93122118029
Country of Origin
United Kingdom

Details

Item
Pipe Freeze Kit
Refrigerant Type
CO2

Description

The CST-2 Cold-Shot CO2 Dual Pipe Freeze Kit freezes many type of liquids from 1/8" to 2" I.D. steel, copper, cast iron, aluminum, and plastic pipe It is is the premier portable CO2 pipe freezing machine that is easy to use and can fit into tight spots where most jacketed systems can't. It requires just one 20lb Dip Tube CO2 Cylinder and starts freezing some pipe sizes in about one minute.


  • CO2 Dual Pipe Freeze Kit
  • Portable
  • Freezes Copper, Steel and PVC pipe
  • It freezes many type of liquids from 1/8" to 2" I.D. steel, copper, cast iron, aluminum, and plastic pipe
  • The Cold-Shot CST-2 keeps pressurized systems operating while you make repairs
  • 20lb. and 50lb. Dip-tube type cylinders are available
  • It is faster and less expensive than "refrigerator-type" units and uses less CO2 than "bag-type" units
  • In one-three minutes you're ready to go to work on steel pipe or copper tubing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.