Zoro Homepage

1/2" Barbed Inline Insert

  • Mfr # NS4D22004

  • Zoro # G1503205


product price: $23.29
/ea

Key Features

Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/2 in
Series
NS212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4D22004
Zoro #
G1503205
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Tube Inside Dia.
1/4 in
Length
1.98 in
Body Dia.
0.96 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 31/32 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Series
NS212
Specific Pipe Fitting Shape
Inline Insert
Straight-Through/Shut-Off
Shut-Off
Color
Gray
Standards
NSF/ANSI 51, RoHS
Pipe Fitting Connection Type
Barbed
For Use With
NS4 Couplers
Basic Pipe Fitting Material
Plastic
Max. Pressure
120 psi
Basic Pipe Fitting Shape
Insert
Temp. Range
32 Degrees to 160 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Fitting Side A Connection Type
Barbed
Fitting Material
Polypropylene
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
160 Degrees F
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Insert
Flow Control Type
Shut-off
Resistance Properties
Chemical-Resistant
Fitting Shape
Insert
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards NSF/ANSI 51, RoHS, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.