Zoro Homepage

1/2" x 1/4" Tube Panel Mount Insert

  • Mfr # NS6D40008

  • Zoro # G0620697


product price: $44.79
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS6D40008
Zoro #
G0620697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Tube Outside Dia.
1/2 in
Body Dia.
1.5 in
Pipe Size (Fittings)
1/2"
Length
3.32 in
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
3 5/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Tube
Series
NS212
Standards
NSF/ANSI 51, NSF/ANSI 61, RoHS
Basic Pipe Fitting Shape
Insert
Color
Gray
Straight-Through/Shut-Off
Shut-Off
Temp. Range
32 Degrees to 160 Degrees F
For Use With
NS6 Couplers
Specific Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Max. Pressure
120 psi
Fitting Material
Polypropylene
Resistance Properties
Chemical-Resistant
Flow Control Type
Shut-off
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Insert
Minimum Operating Temperature
32 Degrees F
Application
Air, Non-Potable Water
Fitting Shape
Insert
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
Quick-Disconnect Insert
Fitting Side 2 Connection Type
Compression

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Compression, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 5/16 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/2 in, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.