Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 3/8" Tube Inline Coupler

  • Mfr # NS6D13008

  • Zoro # G0566002


product price: $53.39
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS6D13008
Zoro #
G0566002
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/2 in
Length
3.53 in
Body Dia.
1.31 in
Tube Outside Dia.
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
3 17/32 in
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube
Series
NS212
Specific Pipe Fitting Shape
Inline Coupler
Max. Pressure
120 psi
Temp. Range
32 Degrees to 160 Degrees F
For Use With
NS6 Inserts
Standards
NSF/ANSI 51, RoHS
Pipe Fitting Connection Type
Tube
Straight-Through/Shut-Off
Shut-Off
Color
Gray
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Fitting Material
Polypropylene
Fitting Side B Connection Type
Compression
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
120 psi
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Coupler
Flow Control Type
Shut-off
Minimum Operating Temperature
32 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
160 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Compression, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 17/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/2 in, Standards NSF/ANSI 51, RoHS, Color Gray, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.