Zoro Homepage

1/4" Barb x Insert Coupler

  • Mfr # PLC4200412

  • Zoro # G2952951


product price: $14.49
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barb x Insert
Series
PLC
Temp. Range
32 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC4200412
Zoro #
G2952951
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 29/32 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barb x Insert
Series
PLC
Temp. Range
32 Degrees to 160 Degrees F
Pipe Fitting Connection Type
Barb x Insert
Basic Pipe Fitting Material
Plastic
Color
Almond
Specific Pipe Fitting Shape
Coupler
Standards
FDA Approved, RoHS, USDA
Fitting Material
Polypropylene
Fitting Side B Connection Type
Insert
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
32 Degrees F
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Barbed
Flow Control Type
Flow-through
Fitting Shape
Straight
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
160 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 1 29/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, RoHS, USDA, Color Almond, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.