Zoro Homepage

1/4" Barbed Inline Coupler

  • Mfr # NS4D17004

  • Zoro # G2041776


product price: $29.99
/ea

Key Features

Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/4 in
Series
NS212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4D17004
Zoro #
G2041776
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Tube Inside Dia.
1/4 in
Length
2.34 in
Body Dia.
1.05 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
2 11/32 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Series
NS212
Color
Gray
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Coupling
Max. Pressure
120 psi
Straight-Through/Shut-Off
Shut-Off
Specific Pipe Fitting Shape
Inline Coupler
For Use With
NS4 Inserts
Temp. Range
32 Degrees to 160 Degrees F
Standards
NSF/ANSI 51, RoHS
Basic Pipe Fitting Material
Plastic
Minimum Operating Temperature
32 Degrees F
Fitting Material
Polypropylene
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Coupler
Flow Control Type
Shut-off
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
120 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
160 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 11/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards NSF/ANSI 51, RoHS, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.