Zoro Homepage

1/4" Hose Barb Inline Coupling

  • Mfr # NS2D160412

  • Zoro # G2952559


product price: $18.19
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barb x Coupler
Series
NS212
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2D160412
Zoro #
G2952559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Barb x Coupler
Series
NS212
Color
Gray
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, RoHS, USDA
Temp. Range
32 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Barb x Coupler
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
45 psi
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Coupler
Minimum Operating Temperature
32 Degrees F
Fitting Material
Polypropylene
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Barbed
Flow Control Type
Shut-off
Fitting Shape
Straight
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
45 psi
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Minimum
32 Degrees F

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 1/16 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Standards FDA Approved, RoHS, USDA, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.