Zoro Homepage

1/4" Tube Panel Mount Inline Coupling

  • Mfr # NS2D120412

  • Zoro # G2952577


product price: $23.29
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube x Coupler
Series
NS212
Standards
FDA Approved, RoHS, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2D120412
Zoro #
G2952577
UPC #
-
Country of Origin
United States

Dimensions

Tube Outside Dia.
1/4 in
Overall Length
1 7/8 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube x Coupler
Series
NS212
Standards
FDA Approved, RoHS, USDA
Color
Gray
Specific Pipe Fitting Shape
Coupler
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x Coupler
Temp. Range
32 Degrees to 160 Degrees F
Maximum Operating Pressure
45 psi
Fitting Material
Polypropylene
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Tube
Flow Control Type
Shut-off
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Coupler
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
32 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
45 psi
For Media Type
Air, Non-Potable Water
Connector Type
Coupling
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Quick-Disconnect Coupler

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 7/8 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, RoHS, USDA, Color Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.