Zoro Homepage

1/4" x 3/8" Barbed Panel Mount Insert

  • Mfr # NS4D42006

  • Zoro # G2098521


product price: $26.59
/ea
Sold in multiples of 25 for $664.75

Key Features

Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4D42006
Zoro #
G2098521
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Tube Inside Dia.
3/8 in
Pipe Size (Fittings)
1/4"
Length
2.32 in
Body Dia.
1.17 in
Fitting Side A Tube Inner Diameter
3/8 in
Overall Length
2 5/16 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Insert
Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Series
NS212
Pipe Fitting Connection Type
Barbed
Straight-Through/Shut-Off
Shut-Off
For Use With
NS4 Couplers
Basic Pipe Fitting Material
Plastic
Standards
NSF/ANSI 51, NSF/ANSI 61, RoHS
Specific Pipe Fitting Shape
Insert
Max. Pressure
120 psi
Temp. Range
32 Degrees to 160 Degrees F
Color
Gray
Basic Pipe Fitting Shape
Insert
Application
Air, Non-Potable Water
Fitting Side B Connection Type
Insert
Maximum Operating Pressure
120 psi
Flow Control Type
Shut-off
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
32 Degrees F
Fitting Material
Polypropylene
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Shape
Insert
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
120 psi

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 5/16 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.