Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Barb Chrome Plated Brass Shut-Off Elbow Insert

  • Mfr # MCD2302

  • Zoro # G2617203


product price: $37.19
/ea

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
90 Degrees Elbow Insert
Fitting Connection Type
Barbed
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD2302
Zoro #
G2617203
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Body Dia.
0.62 in
Coupling Size
1/8 in
Tube Inside Dia.
1/8 in
Length
1.28 in
Overall Length
1 9/32 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in

Details

Item
Quick Connection Elbow
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
90 Degrees Elbow Insert
Fitting Connection Type
Barbed
Max. Pressure
250 psi
Basic Pipe Fitting Shape
Insert
For Use With
MC and PMC Couplers
Specific Pipe Fitting Shape
Elbow Insert
Straight-Through/Shut-Off
Shut-Off
Pipe Fitting Connection Type
Barbed
Series
PMC12
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Metal
Finish/Coating
Chrome Plated
Fitting Material
Brass
Fitting Side B Connection Type
Insert
Material Grade
CA360
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
180 Degrees F
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Maximum Operating Pressure
250 psi
Fitting Shape
90 Degrees Elbow
Finish
Chrome-Plated
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Quick Connection Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Finish/Coating Chrome Plated, Material Grade CA360, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.