Zoro Homepage

1/8" Barbed Inline Insert

  • Mfr # NS4D22002

  • Zoro # G1880067


product price: $20.35
/ea

Key Features

Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/8 in
Series
NS212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS4D22002
Zoro #
G1880067
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Length
1.73 in
Pipe Size (Fittings)
1/8"
Tube Inside Dia.
1/8 in
Body Dia.
0.96 in
Overall Length
1 3/4 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in

Details

Item
Quick Connection Insert
Tube Fitting Material
ABS, Polypropylene
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Series
NS212
Color
Gray
Standards
NSF/ANSI 51, NSF/ANSI 61, RoHS
Straight-Through/Shut-Off
Shut-Off
Specific Pipe Fitting Shape
Inline Insert
Pipe Fitting Connection Type
Barbed
Temp. Range
32 Degrees to 160 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Insert
Max. Pressure
120 psi
For Use With
NS4 Couplers
Fitting Material
Polypropylene
Fitting Side B Connection Type
Insert
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Barbed
Flow Control Type
Shut-off
Resistance Properties
Chemical-Resistant
Application
Air, Non-Potable Water
Fitting Shape
Insert
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
120 psi

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 3/4 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.