Zoro Homepage

1/8" MNPT Chrome Plated Brass Inline Coupler

  • Mfr # MCD1002

  • Zoro # G3292956


product price: $27.79
/ea

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCD1002
Zoro #
G3292956
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Length
1.0 in
Pipe Size (Fittings)
1/8"
Body Dia.
0.75 in
Coupling Size
1/8 in
Overall Length
1 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Series
PMC12
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Temp. Range
-40 Degrees to 180 Degrees F
Max. Pressure
250 psi
For Use With
MC and PMC Inserts
Specific Pipe Fitting Shape
Inline Coupler
Straight-Through/Shut-Off
Shut-Off
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Coupler
Fitting Material
Brass
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
MNPT
Finish/Coating
Chrome Plated
Flow Control Type
Shut-off
Maximum Operating Pressure
120 psi
Material Grade
CA360
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 1 Connection Type
NPT
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Finish
Chrome-Plated
Fitting Side 2 Connection Type
MNPT

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/8 in, Fitting Material Brass, Overall Length 1 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.