Zoro Homepage

3/8" PTF Chrome Plated Brass Inline Insert

  • Mfr # LCD20006

  • Zoro # G2974036


product price: $45.29
/ea

Key Features

Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
3/8 in
Series
PLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD20006
Zoro #
G2974036
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Length
1.83 in
Tube Inside Dia.
1/4 in
Tube Outside Dia.
3/8 in
Coupling Size
1/4 in
Pipe Size (Fittings)
3/8"
Body Dia.
0.72 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 27/32 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Chrome Plated Brass
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Series
PLC
Basic Pipe Fitting Shape
Insert
Specific Pipe Fitting Shape
Coupling Insert
Max. Pressure
250 psi
Basic Pipe Fitting Material
Metal
For Use With
LC and PLC Couplers
Temp. Range
-40 Degrees to 180 Degrees F
Pipe Fitting Connection Type
Tube
Straight-Through/Shut-Off
Shut-Off
Material Grade
CA360
Minimum Operating Temperature
40 Degrees F
Flow Control Type
Shut-off
Fitting Side A Connection Type
Insert
Finish/Coating
Chrome Plated
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
Tube
Maximum Operating Pressure
250 psi
Fitting Material
Brass
Application
Air, Non-Potable Water
Fitting Shape
Insert
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Finish
Chrome-Plated
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Insert
Operating Pressure - Maximum
250 psi

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 27/32 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 3/8 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.