Zoro Homepage

3/8" Tube Inline Coupling Insert

  • Mfr # PLCD2000612

  • Zoro # G9981307


product price: $25.15
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube x Insert
Series
PLC
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD2000612
Zoro #
G9981307
UPC #
-
Country of Origin
United States

Dimensions

Tube Outside Dia.
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Overall Length
1 13/16 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Tube x Insert
Series
PLC
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 160 Degrees F
Standards
FDA Approved, RoHS, USDA
Specific Pipe Fitting Shape
Coupler
Color
Almond
Pipe Fitting Connection Type
Tube x Insert
Fitting Side B Connection Type
Tube
Fitting Side A Connection Type
Insert
Maximum Operating Temperature
160 Degrees F
Application
Air, Non-Potable Water
Minimum Operating Temperature
32 Degrees F
Fitting Material
Polypropylene
Flow Control Type
Shut-off
Maximum Operating Pressure
120 psi
Fitting Shape
Straight
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Tube
Connector Type
Coupling
Fitting Side 1 Connection Type
Quick-Disconnect Insert

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 13/16 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, RoHS, USDA, Color Almond, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.