Zoro Homepage

3/8" x 1/4" Barbed Inline Coupler

  • Mfr # NS6D17006

  • Zoro # G1371702


product price: $43.99
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS6D17006
Zoro #
G1371702
UPC #
-
Country of Origin
Denmark

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Body Dia.
1.31 in
Tube Inside Dia.
3/8 in
Length
3.16 in
Pipe Size (Fittings)
3/8"
Overall Length
3 5/32 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
Barbed
Series
NS212
Max. Pressure
120 psi
Color
Gray
Straight-Through/Shut-Off
Shut-Off
Basic Pipe Fitting Shape
Coupling
For Use With
NS6 Inserts
Standards
NSF/ANSI 51, RoHS
Temp. Range
32 Degrees to 160 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Inline Coupler
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
32 Degrees F
Application
Air, Non-Potable Water
Fitting Material
Polypropylene
Resistance Properties
Chemical-Resistant
Flow Control Type
Shut-off
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Coupler
Fitting Shape
Straight
Operating Temperature - Minimum
32 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 5/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards NSF/ANSI 51, RoHS, Color Gray, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.