90Elbow, Acetal, PushFit1/4", Tube5/32"
Mfr # APC21004
Zoro # G2953417
product price: $12.19
/eaKey Features
Tube Fitting Material
Acetal
Specific Fitting Shape
90 Degrees Elbow Insert
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Series
APC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APC21004
Zoro #
G2953417
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Tube Outside Dia.
1/4 in
Tube Inside Dia.
11/64 in
Body Dia.
1.22 in
Coupling Size
1/4 in
Length
1.32 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 5/16 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Description
Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.