Zoro Homepage

90Elbow, Acetal, PushFit3/8", Barbed3/8"

  • Mfr # APCD23006

  • Zoro # G2953286


product price: $15.39
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
90 Degrees Elbow Insert
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Series
APC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCD23006
Zoro #
G2953286
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Body Dia.
0.63 in
Coupling Size
1/4 in
Tube Inside Dia.
3/8 in
Length
1.5 in
Pipe Size (Fittings)
3/8"
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
1 1/2 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
90 Degrees Elbow Insert
Series
APC
Standards
FED 209E, NSF/ANSI 51, NSF/ANSI 61
Straight-Through/Shut-Off
Shut-Off
Color
White
Specific Pipe Fitting Shape
Insert
For Use With
APC Couplers
Temp. Range
-40 Degrees to 180 Degrees F
Max. Pressure
120 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Insert
Fitting Side B Connection Type
Barbed
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Insert
Maximum Operating Pressure
120 psi
Fitting Material
Acetal
Flow Control Type
Shut-off
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Insert, Material Grade Not Applicable, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.