90Elbow, Acetal, PushFit3/8", Tube1/4"
Mfr # APC21006
Zoro # G2953408
product price: $13.29
/eaKey Features
Tube Fitting Material
Acetal
Specific Fitting Shape
90 Degrees Elbow Insert
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Series
APC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APC21006
Zoro #
G2953408
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Tube Inside Dia.
1/4 in
Length
1.33 in
Coupling Size
1/4 in
Tube Outside Dia.
3/8 in
Body Dia.
1.27 in
Overall Length
1 5/16 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Description
Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Compatible Tube Hardness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.