Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Acetal, PushFit3/8", Tube1/4"

  • Mfr # APC13006SH

  • Zoro # G2953435


product price: $15.79
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Series
APC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APC13006SH
Zoro #
G2953435
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Tube Outside Dia.
3/8 in
Coupling Size
1/4 in
Pipe Size (Fittings)
3/8"
Length
2.07 in
Tube Inside Dia.
1/4 in
Body Dia.
1.3 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
2 1/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Series
APC
Color
White
Standards
FED 209E, NSF/ANSI 51, NSF/ANSI 61
For Use With
APC Inserts
Straight-Through/Shut-Off
Straight-Through
Specific Pipe Fitting Shape
Inline Coupler
Temp. Range
-40 Degrees to 180 Degrees F
Max. Pressure
120 psi
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Fitting Side A Connection Type
Coupler
Maximum Operating Temperature
180 Degrees F
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
120 psi
Fitting Material
Acetal
Flow Control Type
Flow-through
Fitting Side B Connection Type
Tube
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connector Type
Coupling

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 2 1/16 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.