Zoro Homepage

Inline Coupler, Acetal, Shut-Off, MNPT

  • Mfr # PMCD1002

  • Zoro # G2766906


product price: $16.39
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/8 in
Series
PMC12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCD1002
Zoro #
G2766906
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Length
1.0 in
Body Dia.
0.79 in
Coupling Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Overall Length
1 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Series
PMC12
Max. Pressure
120 psi
Basic Pipe Fitting Material
Plastic
For Use With
MC and PMC Inserts
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Coupling
Specific Pipe Fitting Shape
Inline Coupler
Temp. Range
-40 Degrees to 180 Degrees F
Standards
FDA Approved, NSF, RoHS, USDA
Color
White
Straight-Through/Shut-Off
Shut-Off
Minimum Operating Temperature
40 Degrees F
Fitting Material
Acetal
Maximum Operating Pressure
120 psi
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Coupler
Maximum Operating Temperature
180 Degrees F
Flow Control Type
Shut-off
Resistance Properties
Chemical-Resistant
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
NPT
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
40 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
120 psi

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/8 in, Fitting Material Acetal, Overall Length 1 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.