Zoro Homepage

Inline Coupler, Acetal, Shut-Off, MNPT

  • Mfr # PMCD1004

  • Zoro # G2529502


product price: $15.19
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/4 in
Series
PMC12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCD1004
Zoro #
G2529502
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Length
1.1 in
Coupling Size
1/8 in
Body Dia.
0.79 in
Overall Length
1 3/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Coupler
Fitting Connection Type
MNPT
Series
PMC12
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Coupling
Color
White
For Use With
MC and PMC Inserts
Standards
FDA Approved, NSF, RoHS, USDA
Straight-Through/Shut-Off
Shut-Off
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Plastic
Max. Pressure
120 psi
Specific Pipe Fitting Shape
Inline Coupler
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Flow Control Type
Shut-off
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Application
Air, Non-Potable Water
Fitting Material
Acetal
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Coupler
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
NPT

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 3/32 in, Specific Fitting Shape Straight Coupler, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.