Zoro Homepage

Inline Insert, Acetal, Shut-Off, PTF, 0.17"

  • Mfr # PLCD20004

  • Zoro # G2872475


product price: $17.69
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
1/4 in
Series
PLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD20004
Zoro #
G2872475
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Tube Outside Dia.
1/4 in
Length
1.88 in
Body Dia.
0.72 in
Tube Inside Dia.
11/64 in
Pipe Size (Fittings)
1/4"
Coupling Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 7/8 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Series
PLC
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Shape
Insert
For Use With
LC and PLC Couplers
Pipe Fitting Connection Type
Tube
Color
White
Max. Pressure
120 psi
Standards
FDA Approved, NSF, RoHS, USDA
Straight-Through/Shut-Off
Shut-Off
Specific Pipe Fitting Shape
Inline Insert
Basic Pipe Fitting Material
Plastic
Fitting Side B Connection Type
Tube
Fitting Material
Acetal
Fitting Side A Connection Type
Insert
Application
Air, Non-Potable Water
Flow Control Type
Shut-off
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
Operating Temperature - Maximum
180 Degrees F
Fitting Side 1 Connection Type
Quick-Disconnect Insert
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
120 psi
Fitting Side 2 Connection Type
Tube

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/8 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.