Zoro Homepage

Inline Insert, Acetal, Straight-Through

  • Mfr # PLC22006

  • Zoro # G2038321


product price: $5.79
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
3/8 in
Series
PLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC22006
Zoro #
G2038321
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Tube Inside Dia.
3/8 in
Length
1.36 in
Coupling Size
1/4 in
Pipe Size (Fittings)
3/8"
Body Dia.
0.62 in
Fitting Side A Tube Inner Diameter
3/8 in
Overall Length
1 3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Series
PLC
Straight-Through/Shut-Off
Straight-Through
Basic Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Plastic
For Use With
LC and PLC Couplers
Pipe Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Inline Insert
Temp. Range
-40 Degrees to 180 Degrees F
Color
White
Max. Pressure
120 psi
Standards
FDA Approved, NSF, RoHS, USDA
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Maximum Operating Pressure
120 psi
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
Insert
Flow Control Type
Flow-through
Fitting Shape
Insert
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Non-Potable Water

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 3/8 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.