Zoro Homepage

Inline Insert, Acetal, Straight-Through

  • Mfr # PMC2006

  • Zoro # G1774412


product price: $10.29
/ea
Sold in multiples of 25 for $257.25

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
3/8 in
Series
PMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC2006
Zoro #
G1774412
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Body Dia.
0.65 in
Length
1.4 in
Tube Outside Dia.
3/8 in
Coupling Size
1/8 in
Tube Inside Dia.
1/4 in
Pipe Size (Fittings)
3/8"
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Overall Length
1 13/32 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Tube
Series
PMC
Temp. Range
-40 Degrees to 180 Degrees F
Max. Pressure
120 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Insert
Color
White
Specific Pipe Fitting Shape
Inline Insert
For Use With
MC and PMC Couplers
Straight-Through/Shut-Off
Straight-Through
Pipe Fitting Connection Type
Tube
Standards
FDA Approved, NSF, RoHS, USDA
Fitting Side B Connection Type
Tube
Application
Air, Non-Potable Water
Maximum Operating Pressure
120 psi
Fitting Side A Connection Type
Insert
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Material
Acetal
Flow Control Type
Flow-through
Fitting Shape
Insert
Fitting Side 1 Connection Type
Quick-Disconnect Insert
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.