Zoro Homepage

Inline Insert, Acetal, Straight-Through

  • Mfr # PMC2203

  • Zoro # G1305272


product price: $5.29
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
3/16 in
Series
PMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC2203
Zoro #
G1305272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/16 in
Pipe Size (Fittings)
3/16"
Length
1.2 in
Coupling Size
1/8 in
Tube Inside Dia.
3/16 in
Body Dia.
0.5 in
Fitting Side A Tube Inner Diameter
3/16 in
Overall Length
1 7/32 in
Fitting Side 2 Tube Inner Diameter
3/16 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
Barbed
Series
PMC
Pipe Fitting Connection Type
Barbed
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Insert
Standards
FDA Approved, NSF, RoHS, USDA
Max. Pressure
120 psi
Straight-Through/Shut-Off
Straight-Through
For Use With
MC and PMC Couplers
Specific Pipe Fitting Shape
Inline Insert
Color
White
Fitting Side A Connection Type
Barbed
Fitting Material
Acetal
Flow Control Type
Flow-through
Fitting Side B Connection Type
Insert
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
120 psi
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Insert
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
40 Degrees F

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 7/32 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.