Zoro Homepage

Panel Mount Coupler, Acetal, Shut-Off, PTF

  • Mfr # PLCD12004

  • Zoro # G1752091


product price: $26.89
/ea
Sold in multiples of 25 for $672.25

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Tube
Pipe Size - Pipe Fitting
1/4 in
Series
PLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCD12004
Zoro #
G1752091
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Body Dia.
1.01 in
Tube Outside Dia.
1/4 in
Tube Inside Dia.
11/64 in
Coupling Size
1/4 in
Length
1.87 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 7/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Quick Connection Coupling
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Coupler
Fitting Connection Type
Tube
Series
PLC
Standards
FDA Approved, NSF, RoHS, USDA
For Use With
LC and PLC Inserts
Specific Pipe Fitting Shape
Coupling
Color
White
Basic Pipe Fitting Material
Plastic
Max. Pressure
120 psi
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Coupling
Temp. Range
-40 Degrees to 180 Degrees F
Straight-Through/Shut-Off
Shut-Off
Application
Air, Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
Tube
Maximum Operating Pressure
120 psi
Flow Control Type
Shut-off
Fitting Material
Acetal
Fitting Side A Connection Type
Coupler
Fitting Shape
Straight
Fitting Side 1 Connection Type
Quick-Disconnect Coupler
Operating Pressure - Maximum
120 psi
Connector Type
Coupling
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
180 Degrees F
Fitting Side 2 Connection Type
Tube

Description

Quick Connection Coupling, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/8 in, Specific Fitting Shape Panel Mount Coupler, Material Grade Not Applicable, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.