Zoro Homepage

Panel Mount Insert, Acetal, Shut-Off, Barbd

  • Mfr # PMCD4203

  • Zoro # G3220086


product price: $22.39
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
3/16 in
Series
PMC12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMCD4203
Zoro #
G3220086
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
3/16 in
Pipe Size (Fittings)
3/16"
Body Dia.
0.72 in
Coupling Size
1/8 in
Length
1.83 in
Tube Inside Dia.
3/16 in
Fitting Side A Tube Inner Diameter
3/16 in
Overall Length
1 15/16 in
Fitting Side 2 Pipe Size
3/16 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Series
PMC12
Standards
FDA Approved, NSF, RoHS, USDA
Basic Pipe Fitting Shape
Insert
Straight-Through/Shut-Off
Shut-Off
Temp. Range
-40 Degrees to 180 Degrees F
Specific Pipe Fitting Shape
Insert
Basic Pipe Fitting Material
Plastic
Color
White
Max. Pressure
120 psi
For Use With
MC and PMC Couplers
Pipe Fitting Connection Type
Barbed
Maximum Operating Pressure
120 psi
Flow Control Type
Shut-off
Minimum Operating Temperature
40 Degrees F
Fitting Material
Acetal
Application
Air, Non-Potable Water
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
Insert
Fitting Side A Connection Type
Barbed
Fitting Shape
Insert
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
180 Degrees F

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.