Zoro Homepage

Panel Mount Insert, Acetal, Straght-Throgh

  • Mfr # PMC4204

  • Zoro # G2625052


product price: $10.19
/ea
Sold in multiples of 25 for $254.75

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMC4204
Zoro #
G2625052
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Length
1.83 in
Coupling Size
1/8 in
Tube Inside Dia.
1/4 in
Body Dia.
0.72 in
Overall Length
1 27/32 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Panel Mount Insert
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Standards
FDA Approved, NSF, RoHS, USDA
Basic Pipe Fitting Material
Plastic
Temp. Range
-40 Degrees to 180 Degrees F
Straight-Through/Shut-Off
Straight-Through
Basic Pipe Fitting Shape
Insert
Max. Pressure
120 psi
Color
White
Series
PMC
For Use With
MC and PMC Couplers
Specific Pipe Fitting Shape
Insert
Minimum Operating Temperature
40 Degrees F
Fitting Material
Acetal
Fitting Side B Connection Type
Insert
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
120 psi
Flow Control Type
Flow-through
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Barbed
Fitting Shape
Insert
Operating Temperature - Maximum
180 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
120 psi
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Panel Mount Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.